https://www.bdiexpress.com/medias/INDSKFBRGXXX-CR1-REP-BC1-WD-IR-300x300.jpg?context=bWFzdGVyfHJvb3R8ODExM3xpbWFnZS9qcGVnfGFEVm1MMmcwT0M4eE1EYzJOalV5TlRjNU1qSTROaTlKVGtSVFMwWkNVa2RZV0ZoZlExSXhYMUpGVUY5Q1F6RmZWMFJmU1ZKZk16QXdlRE13TUM1cWNHY3wwZWMxMDI1ODI1N2JjYjJhZTRmODRlZmUwZGFhYzczY2UzZWI5M2RlZGExYWZiZDZjY2MyMWZjYjc4NDE5NTlh
https://www.bdiexpress.com/medias/INDSKFBRGXXX-CR1-REP-BC1-WD-IR-300x300.jpg?context=bWFzdGVyfHJvb3R8ODExM3xpbWFnZS9qcGVnfGFEVm1MMmcwT0M4eE1EYzJOalV5TlRjNU1qSTROaTlKVGtSVFMwWkNVa2RZV0ZoZlExSXhYMUpGVUY5Q1F6RmZWMFJmU1ZKZk16QXdlRE13TUM1cWNHY3wwZWMxMDI1ODI1N2JjYjJhZTRmODRlZmUwZGFhYzczY2UzZWI5M2RlZGExYWZiZDZjY2MyMWZjYjc4NDE5NTlh
SKF
SKF
BC1-7088 A
SKF SKF
Description
BC1-7088 A CYLINDRICAL RLR BEARING ; 160MMX340MMX68MM SINGLE ROW
Cylindrical Roller Bearing; 160MM Bore; Straight; 340MM Outside Diameter; 68MM Width; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
BC1-7088 A
BDI #
18294599
Details
9103.14
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/BC1-7088-A/p/18294599
Your Price
$ 9,103.14 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
36.464
EAN
7316570726923
Product Group - BDI
B04270
Bore Profile
Straight
Cage Material
Not Available
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.skf.com
Weight / LBS
70.32738
Long Description
Cylindrical Roller Bearing; 160MM Bore; Straight; 340MM Outside Diameter; 68MM Width; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Outside Diameter
13.386 Inch | 340 Millimeter
Bore
6.299 Inch | 160 Millimeter
Width
2.677 Inch | 68 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

