Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HCS-2610 https://www.bdiexpress.com/medias/INDSCEBRGCYL-CR1-STR-STL-PLPL-300x300.jpg?context=bWFzdGVyfHJvb3R8MzAzNTV8aW1hZ2UvanBlZ3xhRFZsTDJoaVpTOHhNRFV4TXpjeE9ETXhNams1TUM5SlRrUlRRMFZDVWtkRFdVeGZRMUl4WDFOVVVsOVRWRXhmVUV4UVRGOHpNREI0TXpBd0xtcHdad3w3ZjExMDg0ODNlMmQ1NTdiMDVjY2JmZDJlNDk1NDVhN2UyMTExZTY0Mzg5MjM4YTMxNGRlNjU5NzQ0ZjBkNzhl
26334657 Cylindrical Roller Bearings 

SCHEERER BEARING SCHEERER BEARING

HCS-2610

Description

HCS-2610 JOURNAL ROLLER BEARING, WITH EXTENDED INNER RACE 7.75" ONE NOTCH (SMARTCATALOG)

Cylindrical Roller Bearing; 6" Bore; Straight; 8.88" Outside Diameter; 6" Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner/Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance

Part #

HCS-2610

BDI #
26334657

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

6036.963900000001 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 6,036.96 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SCHEERER BEARING
Minimum Buy Quantity
1
Weight / US pound
52
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner/Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Plain Inner and Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
52
Long Description
Cylindrical Roller Bearing; 6" Bore; Straight; 8.88" Outside Diameter; 6" Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner/Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Width
6 Inch | 152.4 Millimeter
Bore
6 Inch | 152.4 Millimeter
Outside Diameter
8.88 Inch | 225.552 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh