Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HJ-688432 https://www.bdiexpress.com/medias/INDTIMBRGXXX-CYL-RLR-1357944-300x300.jpg?context=bWFzdGVyfHJvb3R8NzcyOXxpbWFnZS9qcGVnfGFHTXpMMmc0Tmk4eE1EYzNNVEUwT0RBM09URXpOQzlKVGtSVVNVMUNVa2RZV0ZoZlExbE1YMUpNVWw4eE16VTNPVFEwWHpNd01IZ3pNREF1YW5CbnxjYjg4MGE2OGI5ODE1NWU0YjgxNDMzMGNiZTdjNmZkN2IzMTNkMTk5MGU5ZmFjZjc2N2Q4Mzk5MGZlZmU4YTBh
1357945 Cylindrical Roller Bearings 

TIMKEN TIMKEN

HJ-688432

Description

HJ-688432 CYLINDRICAL ROLLER BRG ; 4.25" ID X 5.25" OD X 2" WID OPEN

Cylindrical Roller Bearing; 4.25" ID; 5.25" Outer Diameter; 2" Width

Part #

HJ-688432

BDI #
1357945

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

342.84 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 342.84 / each BDIExpress
QTY

Inventory

Total: 12

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
1.66
EAN
0087796018785
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.timken.com
Weight / LBS
3.66
Product Detail
Cylindrical Roller Bearing
Product Specification
4.25" ID; 5.25" Outer Diameter; 2" Width
Long Description
Cylindrical Roller Bearing; 4.25" ID; 5.25" Outer Diameter; 2" Width