Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

M5312TV https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-OASSY-STL-2R-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk1NXxpbWFnZS9qcGVnfGFEWXlMMmcwWWk4eE1EYzJOalU0TXpNMk5UWTJNaTlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMDlCVTFOWlgxTlVURjh5VWw4ek1EQjRNekF3TG1wd1p3fGEwM2NmNGJmYmNkOWExNTM0OGUwYWQyNmQ4ZDM3ZGNiOWE5MDNmYmM5Y2I3Zjg4OGZiY2RjOGRjYWZlMzg4OWU
582403 Cylindrical Roller Bearings 

LINKBELT LINKBELT

M5312TV

Description

M5312TV CYLINDRICAL ROLLER BEARING ; 60MM ID X 130MM OD X 2.125" WIDE

Cylindrical Roller Bearing; 3.053" Bore; Straight; 5.118" Outside Diameter; 2-1/8" Width; Steel Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance

Part #

10475247

BDI #
582403

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

734.29 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 734.29 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
2.722
EAN
0662327108564
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Roller Assembly with Outer Ring - No Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Outer Ring with 2 Retaining Rings | Cage on Outer Ring ID | Standard Capacity | Wide Width | Medium Series
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
M5312TV
Manufacturer Internal Number
7510856
Weight / LBS
5.562
Long Description
Cylindrical Roller Bearing; 3.053" Bore; Straight; 5.118" Outside Diameter; 2-1/8" Width; Steel Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Width
2.125 Inch | 53.975 Millimeter
Outside Diameter
5.118 Inch | 130 Millimeter
Bore
3.053 Inch | 77.546 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh