Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MA1220 https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-IR-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI5NnxpbWFnZS9qcGVnfGFEVmxMMmc1Tmk4eE1EYzJPRGsyTXpjNU56QXlNaTlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMGxTWDFCTVh6TXdNSGd6TURBdWFuQm58NmFiNTY5Zjk5NDRmODRiMzZiMGRlODM4N2I4OTM3ZTZlODZmMjZmMTkxYWMwNmQ4MWY2NTRhODhlZGQ5MTQzNQ
582409 Cylindrical Roller Bearings 

LINKBELT LINKBELT

MA1220

Description

MA1220 CYLINDRICAL ROLLER BEARING

Cylindrical Roller Bearing; 100MM Bore; Straight; 121MM Outside Diameter; 34MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance

Part #

10473187

BDI #
582409

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

821.94 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 821.94 / each
$ 822.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.991
EAN
0662327472894
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Not Applicable
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Inner Ring Only
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Not Applicable
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring | Standard Capacity | Narrow Width | Light Series
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MA1220
Manufacturer Internal Number
7547289
Weight / LBS
2.056
Long Description
Cylindrical Roller Bearing; 100MM Bore; Straight; 121MM Outside Diameter; 34MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance
Width
1.339 Inch | 34 Millimeter
Bore
3.937 Inch | 100 Millimeter
Outside Diameter
4.764 Inch | 121 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh