https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-IR-1RB-300x300.jpg?context=bWFzdGVyfHJvb3R8NzgxMnxpbWFnZS9qcGVnfGFESXpMMmd4WWk4eE1EYzJOalkzTXpjM01qVTNOQzlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMGxTWHpGU1FsOHpNREI0TXpBd0xtcHdad3xmMTI0ODExNTI4NmZjNDNhMmZiNWNmNjIyYzMxM2Y5MmM0OGY1NmUxZTY0YzY2ODQzMTZkNzQyMDI1OGM1M2Vh
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-IR-1RB-300x300.jpg?context=bWFzdGVyfHJvb3R8NzgxMnxpbWFnZS9qcGVnfGFESXpMMmd4WWk4eE1EYzJOalkzTXpjM01qVTNOQzlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMGxTWHpGU1FsOHpNREI0TXpBd0xtcHdad3xmMTI0ODExNTI4NmZjNDNhMmZiNWNmNjIyYzMxM2Y5MmM0OGY1NmUxZTY0YzY2ODQzMTZkNzQyMDI1OGM1M2Vh
LINKBELT
LINKBELT
MR1307
LINKBELT LINKBELT
Description
MR1307 CYLINDRICAL ROLLER BEARING
Cylindrical Roller Bearing; 35MM Bore; Straight; 46.838MM Outside Diameter; 21MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance
Part #
10474749
BDI #
579134
Details
193.64
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/MR1307/p/579134
Your Price
$ 193.64 / each
$ 194.00 / each BDIExpress
$ 194.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.136
EAN
0662327473662
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Not Applicable
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Inner Ring Only
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Not Applicable
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring | Standard Capacity | Narrow Width | Medium Series
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MR1307
Manufacturer Internal Number
7547366
Weight / LBS
0.28
Long Description
Cylindrical Roller Bearing; 35MM Bore; Straight; 46.838MM Outside Diameter; 21MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance
Width
0.827 Inch | 21 Millimeter
Bore
1.378 Inch | 35 Millimeter
Outside Diameter
1.844 Inch | 46.838 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

