https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-STL-1RB2R-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4NDR8aW1hZ2UvanBlZ3xhR05sTDJnek1DOHhNRFV3TnpNNE1qVXlNVGc0Tmk5SlRrUllXRmhDVWtkWVdGaGZRMUl4WDFOVVRGOHhVa0l5VWw4ek1EQjRNekF3TG1wd1p3fGI5MmE2OGIxMDFiODUwODA2NWIzN2IwZGNjODFlNzUzMmY3YjgwMTAwODg5MjZjOGQyYzI5ZTJkMjRiNzhjN2I
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-STL-1RB2R-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4NDR8aW1hZ2UvanBlZ3xhR05sTDJnek1DOHhNRFV3TnpNNE1qVXlNVGc0Tmk5SlRrUllXRmhDVWtkWVdGaGZRMUl4WDFOVVRGOHhVa0l5VWw4ek1EQjRNekF3TG1wd1p3fGI5MmE2OGIxMDFiODUwODA2NWIzN2IwZGNjODFlNzUzMmY3YjgwMTAwODg5MjZjOGQyYzI5ZTJkMjRiNzhjN2I
LINKBELT
LINKBELT
MR5310TV
LINKBELT LINKBELT
Description
MR5310TV CYLINDRICAL ROLLER BEARING ; 50MM BORE 110MM OD 44.45 WID RBEC 1
Cylindrical Roller Bearing; 50MM Bore; Straight; 110MM Outside Diameter; 44.45MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
10474350
BDI #
579152
Details
538.69
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/MR5310TV/p/579152
Your Price
$ 538.69 / each
$ 539.00 / each BDIExpress
$ 539.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
1.812
EAN
0662327056070
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - One Side
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring | Outer Ring with 2 Retaining Rings | Cage on Outer Ring ID | Standard Capacity | Wide Width | Medium Series
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MR5310TV
Manufacturer Internal Number
7505607
Weight / LBS
4.35
Long Description
Cylindrical Roller Bearing; 50MM Bore; Straight; 110MM Outside Diameter; 44.45MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Bore
1.969 Inch | 50 Millimeter
Width
1.75 Inch | 44.45 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

