https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-STL-2RB2R-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc3N3xpbWFnZS9qcGVnfGFHSmxMMmd6T0M4eE1EYzJOakF3TlRFM05ETXdNaTlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMU5VVEY4eVVrSXlVbDh6TURCNE16QXdMbXB3Wnd8ZWY1YjM3ZDc3NTc0NjMyNTA4YmQ3ZjUzOTg3MzdlYWI3YzgwMzRlMTllMTg0Y2JjMDQ0Y2U1YjYwNDhmMGU1ZQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-STL-2RB2R-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc3N3xpbWFnZS9qcGVnfGFHSmxMMmd6T0M4eE1EYzJOakF3TlRFM05ETXdNaTlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMU5VVEY4eVVrSXlVbDh6TURCNE16QXdMbXB3Wnd8ZWY1YjM3ZDc3NTc0NjMyNTA4YmQ3ZjUzOTg3MzdlYWI3YzgwMzRlMTllMTg0Y2JjMDQ0Y2U1YjYwNDhmMGU1ZQ
NTN
NTN
MU1205TV
NTN NTN
Description
MU1205TV CYLINDRICAL ROLLER BEARING ; 25 MM ID X 52 MM OD X 15 MM W OPEN
Cylindrical Roller Bearing; 25MM Bore; Straight; 52MM Outside Diameter; 15MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
MU1205TV
BDI #
1223946
Details
101.97
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/MU1205TV/p/1223946
Your Price
$ 101.97 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.149
EAN
4547359105773
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
2 Rib Inner Ring | Outer Ring with 2 Retaining Rings | Cage on Outer Ring ID
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
MU1205TV
Weight / LBS
0.707
Long Description
Cylindrical Roller Bearing; 25MM Bore; Straight; 52MM Outside Diameter; 15MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Outside Diameter
2.048 Inch | 52 Millimeter
Width
0.591 Inch | 15 Millimeter
Bore
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

