

SCHEERER BEARING
SCHEERER BEARING
N-18/1320-M
SCHEERER BEARING SCHEERER BEARING
Description
N-18/1320-M CYLINDRICAL ROLLER BEARING, TWO LIFTING HOLES ON ONE FACE (SMARTCATALOG)
Cylindrical Roller Bearing; 1320MM Bore; Straight; 1599.946MM Outside Diameter; 121.92MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
N-18/1320-M
BDI #
26335019

Details
118145.0376
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/N-18-1320-M/p/26335019
Your Price
$ 118,145.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / US pound
1097
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
2 Rib Inner Ring | Plain Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
1097
Long Description
Cylindrical Roller Bearing; 1320MM Bore; Straight; 1599.946MM Outside Diameter; 121.92MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Width
4.8 Inch | 121.92 Millimeter
Outside Diameter
62.99 Inch | 1599.946 Millimeter
Bore
51.969 Inch | 1320 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh