Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NAS5015UUNR https://www.bdiexpress.com/medias/MFRIKOXXXXXX-NAS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODczMnxpbWFnZS9qcGVnfGFHTTJMMmd5TUM4eE1EZ3pOekF4TVRJMk56WXhOQzlOUmxKSlMwOVlXRmhZV0ZoZlRrRlRYek13TUhnek1EQXVhbkJufGFhNWYyMTBhMGMxNTgyNjhmMGI5OTQzM2YxYTYxYjUyZjFiMzRlYmVmMWZhYWQyMGNjMTQ4NzkwYjExODRmMTg
515920 Cylindrical Roller Bearings 

IKO IKO

NAS5015UUNR

Description

NAS5015UUNR ROLLER BEARING

Cylindrical Roller Bearing; 75MM Bore; Straight; 115MM Outside Diameter; 54MM Width; RBEC 1 | ISO P0; Double Row; No Separable; Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance

Part #

NAS5015UUNR

BDI #
515920

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

945.54 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 945.54 / each
$ 946.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
IKO
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
1.996
EAN
4549557044168
Product Group - BDI
B04120
Bore Profile
Straight
Cage Material
None
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Double Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
Yes
Internal Clearance
C0-Medium
Retainer
No
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seal on Both Sides | Maximum Operating Temperature Up to 110 Deg
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
NAS5015UUNR
Weight / LBS
4.409
Long Description
Cylindrical Roller Bearing; 75MM Bore; Straight; 115MM Outside Diameter; 54MM Width; RBEC 1 | ISO P0; Double Row; No Separable; Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Bore
2.953 Inch | 75 Millimeter
Width
2.126 Inch | 54 Millimeter
Outside Diameter
4.528 Inch | 115 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh