https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-FL-2RB1RBR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMzMDR8aW1hZ2UvanBlZ3xhRE01TDJoallpOHhNRGcyTURVNE9UTTFNRGswTWk5SlRrUllXRmhDVWtkWVdGaGZRMUl4WDBaTVh6SlNRakZTUWxKZk16QXdlRE13TUM1cWNHY3wxMTMzNzY1NzlkMmY2NjU4MzdiMWNjNzcxMmJhNDM2OWI4NTczNzQ5YzdlNzRlMGYzOGNjMDdmN2EzMzI4NDIx
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-FL-2RB1RBR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMzMDR8aW1hZ2UvanBlZ3xhRE01TDJoallpOHhNRGcyTURVNE9UTTFNRGswTWk5SlRrUllXRmhDVWtkWVdGaGZRMUl4WDBaTVh6SlNRakZTUWxKZk16QXdlRE13TUM1cWNHY3wxMTMzNzY1NzlkMmY2NjU4MzdiMWNjNzcxMmJhNDM2OWI4NTczNzQ5YzdlNzRlMGYzOGNjMDdmN2EzMzI4NDIx
SKF
SKF
NCF 2964 V
SKF SKF
Description
NCF 2964 V CYLINDRICAL ROLLER BEARING
Cylindrical Roller Bearing; 320MM Bore; Straight; 440MM Outside Diameter; 72MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Part #
NCF 2964 V
BDI #
1269376
Details
12501.11
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NCF-2964-V/p/1269376
Your Price
$ 12,501.11 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
45.262
EAN
7316577727589
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
None
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
No
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
NCF 2964 V
Weight / LBS
85.782
Long Description
Cylindrical Roller Bearing; 320MM Bore; Straight; 440MM Outside Diameter; 72MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Bore
12.598 Inch | 320 Millimeter
Outside Diameter
17.323 Inch | 440 Millimeter
Width
2.835 Inch | 72 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

