https://www.bdiexpress.com/medias/INDSCHBRGXXX-CR-RJ-NJ-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE5ODd8aW1hZ2UvanBlZ3xhREF3TDJnNE1pOHhNRFU0TnpJeE5UTTVOamc1TkM5SlRrUlRRMGhDVWtkWVdGaGZRMUpmVWtwZlRrcGZNekF3ZURNd01DNXFjR2N8ZDM1MWNmZmFkYTE0NGVjZDNlM2RlYTYyNzM4Y2ViYzNhYTlhNjMzNmI5M2M4NjYwYjcxMjUxMjUzMzBhYzNhMg
https://www.bdiexpress.com/medias/INDSCHBRGXXX-CR-RJ-NJ-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE5ODd8aW1hZ2UvanBlZ3xhREF3TDJnNE1pOHhNRFU0TnpJeE5UTTVOamc1TkM5SlRrUlRRMGhDVWtkWVdGaGZRMUpmVWtwZlRrcGZNekF3ZURNd01DNXFjR2N8ZDM1MWNmZmFkYTE0NGVjZDNlM2RlYTYyNzM4Y2ViYzNhYTlhNjMzNmI5M2M4NjYwYjcxMjUxMjUzMzBhYzNhMg
SCHEERER BEARING
SCHEERER BEARING
NJ-2316-EMA
SCHEERER BEARING SCHEERER BEARING
Description
NJ-2316-EMA CYLINDRICAL ROLLER BEARING ; 80MM ID X 140MM OD X 33MM WID
Cylindrical Roller Bearing; 3.15" Bore; Straight; 6.693" Outside Diameter; 2.284" Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; No Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
NJ-2316-EMA
BDI #
22138622
Details
1473.93
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NJ-2316-EMA/p/22138622
Your Price
$ 1,473.93 / each
$ 1,474.00 / each BDIExpress
$ 1,474.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
6.804
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - One Side
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
No
Inch - Metric
Inch
Other Features
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.scheererbearing.com
Manufacturer Item Number
NJ-2316-EMA
Weight / LBS
15
Long Description
Cylindrical Roller Bearing; 3.15" Bore; Straight; 6.693" Outside Diameter; 2.284" Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; No Relubricatable; Retainer; C0-Medium Internal Clearance
Width
2.284 Inch | 58.014 Millimeter
Outside Diameter
6.693 Inch | 170 Millimeter
Bore
3.15 Inch | 80 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

