https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-STL-1RB2R-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4NDR8aW1hZ2UvanBlZ3xhR05sTDJnek1DOHhNRFV3TnpNNE1qVXlNVGc0Tmk5SlRrUllXRmhDVWtkWVdGaGZRMUl4WDFOVVRGOHhVa0l5VWw4ek1EQjRNekF3TG1wd1p3fGI5MmE2OGIxMDFiODUwODA2NWIzN2IwZGNjODFlNzUzMmY3YjgwMTAwODg5MjZjOGQyYzI5ZTJkMjRiNzhjN2I
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-STL-1RB2R-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4NDR8aW1hZ2UvanBlZ3xhR05sTDJnek1DOHhNRFV3TnpNNE1qVXlNVGc0Tmk5SlRrUllXRmhDVWtkWVdGaGZRMUl4WDFOVVRGOHhVa0l5VWw4ek1EQjRNekF3TG1wd1p3fGI5MmE2OGIxMDFiODUwODA2NWIzN2IwZGNjODFlNzUzMmY3YjgwMTAwODg5MjZjOGQyYzI5ZTJkMjRiNzhjN2I
EBC
EBC
NJ205E-EP
EBC EBC
Description
EBC NJ205E-EP
Cylindrical Roller Bearing; Single Row; 25MM Bore; 52MM Outside Diameter; 15MM Width; Straight Bore Profile; Steel Cage Material; RBEC 1 | ISO P0; Inner Ring One Side Separable; Relubricatable; C0-Medium Internal Clearance; Retainer; High Capacity; 1 Rib Inner Ring; 2 Rib Outer Ring; Cage on Outer Ring ID
Part #
NJ205E-EP
BDI #
27492651
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NJ205E-EP/p/27492651
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Product Detail
Cylindrical Roller Bearing
Product Specification
Single Row; 25MM Bore; 52MM Outside Diameter; 15MM Width; Straight Bore Profile; Steel Cage Material; RBEC 1 | ISO P0; Inner Ring One Side Separable; Relubricatable; C0-Medium Internal Clearance; Retainer; High Capacity; 1 Rib Inner Ring; 2 Rib Outer Ring; Cage on Outer Ring ID
Long Description
Cylindrical Roller Bearing; Single Row; 25MM Bore; 52MM Outside Diameter; 15MM Width; Straight Bore Profile; Steel Cage Material; RBEC 1 | ISO P0; Inner Ring One Side Separable; Relubricatable; C0-Medium Internal Clearance; Retainer; High Capacity; 1 Rib Inner Ring; 2 Rib Outer Ring; Cage on Outer Ring ID

