https://www.bdiexpress.com/medias/INDBLTBRGXXX-CR1-BR-1RB2RB-300X300.jpg?context=bWFzdGVyfHJvb3R8MTUzNjF8aW1hZ2UvanBlZ3xhR1UwTDJnd01pOHhNREEzTmpNd05EQTBPREUxT0M5SlRrUkNURlJDVWtkWVdGaGZRMUl4WDBKU1h6RlNRakpTUWw4ek1EQllNekF3TG1wd1p3fDIyYjMzZDdlYWFjZWUwNTJjZjExNzQyZmM1NTQ4ZjA2YjU5MThkZmUyNTgzMzQ2ZTk3ZDQ4ODM5ZTAyZDkyYjk
https://www.bdiexpress.com/medias/INDBLTBRGXXX-CR1-BR-1RB2RB-300X300.jpg?context=bWFzdGVyfHJvb3R8MTUzNjF8aW1hZ2UvanBlZ3xhR1UwTDJnd01pOHhNREEzTmpNd05EQTBPREUxT0M5SlRrUkNURlJDVWtkWVdGaGZRMUl4WDBKU1h6RlNRakpTUWw4ek1EQllNekF3TG1wd1p3fDIyYjMzZDdlYWFjZWUwNTJjZjExNzQyZmM1NTQ4ZjA2YjU5MThkZmUyNTgzMzQ2ZTk3ZDQ4ODM5ZTAyZDkyYjk
TRITAN
TRITAN
NJ323MC4
TRITAN TRITAN
Description
NJ323MC4 CYLINDRICAL ROLLER BEARING ; 115MM X 250MM X 53MM
Cylindrical Roller Bearing; 115MM Bore; Straight; 250MM Outside Diameter; 53MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C4-Extra Loose Internal Clearance
Part #
2101089319
BDI #
22366414
Details
2097.08
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NJ323MC4/p/22366414
Your Price
$ 2,097.08 / each
$ 2,098.00 / each BDIExpress
$ 2,098.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
13.273
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - One Side
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C4-Extra Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.tritanpt.com
Manufacturer Item Number
NJ323MC4 BL
Long Description
Cylindrical Roller Bearing; 115MM Bore; Straight; 250MM Outside Diameter; 53MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C4-Extra Loose Internal Clearance
Outside Diameter
9.843 Inch | 250 Millimeter
Width
2.087 Inch | 53 Millimeter
Bore
4.528 Inch | 115 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

