

SCHEERER BEARING
SCHEERER BEARING
NN-49/530KMSP5
SCHEERER BEARING SCHEERER BEARING
Description
NN-49/530KMSP5 CYLINDRICAL RLLR BRNG, DOUBLE ROW (SMARTCATALOG)
Cylindrical Roller Bearing; 530MM Bore; Tapered; 709.93MM Outside Diameter; 180.086MM Width; Brass Cage; RBEC 5 | ISO P5; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
NN-49/530KMSP5
BDI #
26319834

Details
44172.7036
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NN-49-530KMSP5/p/26319834
Your Price
$ 44,172.70 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / US pound
436
Product Group - BDI
B04144
Bore Profile
Tapered
Cage Material
Brass
Precision Class
RBEC 5 | ISO P5
Number of Rows of Rollers
Double Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
3 Rib Inner Ring | Plain Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
436
Long Description
Cylindrical Roller Bearing; 530MM Bore; Tapered; 709.93MM Outside Diameter; 180.086MM Width; Brass Cage; RBEC 5 | ISO P5; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Bore
20.866 Inch | 530 Millimeter
Width
7.09 Inch | 180.086 Millimeter
Outside Diameter
27.95 Inch | 709.93 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh