https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR2-BR-3RBPL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwNDJ8aW1hZ2UvanBlZ3xhR1pqTDJnNVlTODVPREUwTURFeU56VTFPVGs0TDBsT1JGaFlXRUpTUjFoWVdGOURVakpmUWxKZk0xSkNVRXhmTXpBd2VETXdNQzVxY0djfDE3YWYxYTA5MTk4NmQ2NjEzZGZjOTIxNWNjZTZjYjVjYmMwODM5M2YxODJhNThjMzg0ZGYyYzE5YzBiOTkxMzQ
NACHI
NACHI
NN3017M2KC1NAP5
NACHI NACHI
Description
NN3017M2KC1NAP5
Cylindrical Roller Bearing; 85MM Bore; Tapered; 130MM Outside Diameter; 34MM Width; Bronze Cage; RBEC 5 | ISO P5; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C1NA Internal Clearance
Part #
NN3017M2KC1NAP5
BDI #
665567
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NN3017M2KC1NAP5/p/665567
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
1.612
Product Group - BDI
B04270
Bore Profile
Tapered
Cage Material
Bronze
Precision Class
RBEC 5 | ISO P5
Number of Rows of Rollers
Double Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C1NA
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Manufacturer Item Number
NN3017M2KC1NAP5
Weight / LBS
3.55
Long Description
Cylindrical Roller Bearing; 85MM Bore; Tapered; 130MM Outside Diameter; 34MM Width; Bronze Cage; RBEC 5 | ISO P5; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C1NA Internal Clearance
Bore
3.346 Inch | 85 Millimeter
Outside Diameter
5.118 Inch | 130 Millimeter
Width
1.339 Inch | 34 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh