https://www.bdiexpress.com/medias/INDNTNBRGXXX-CR2-BR-3RBPL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA3NXxpbWFnZS9qcGVnfGFHWTBMMmcwWXk4eE1EYzJPVFE0TXpVNU5UZ3dOaTlKVGtST1ZFNUNVa2RZV0ZoZlExSXlYMEpTWHpOU1FsQk1Yek13TUhnek1EQXVhbkJufGQxYTdlMTI5MTAxOGRmYjBhY2E4OWZlMWUzOWY4ZDk2OTkyOTljZGUyZmUxMGY2MDdjNWM5OGU3OGNjMDllMTA
NTN
NTN
NN3026C2NAP4
NTN NTN
Description
NN3026C2NAP4 CYL RLR BRG ; NON RETURNABLE 130MMX200MMX52MM
Cylindrical Roller Bearing; 130MM Bore; Straight; 200MM Outside Diameter; 52MM Width; Brass Cage; RBEC 7 | ISO P4; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C2NA Internal Clearance
Part #
NN3026C2NAP4
BDI #
1226133
Details
2810.6074915500003
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NN3026C2NAP4/p/1226133
Your Price
$ 2,810.61 / each
$ 3,833.22 / each BDIExpress
$ 3,833.22 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
5.824
EAN
4547359665482
Product Group - BDI
B04270
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 7 | ISO P4
Number of Rows of Rollers
Double Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C2NA
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
13.1
Long Description
Cylindrical Roller Bearing; 130MM Bore; Straight; 200MM Outside Diameter; 52MM Width; Brass Cage; RBEC 7 | ISO P4; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C2NA Internal Clearance
Outside Diameter
7.874 Inch | 200 Millimeter
Bore
5.118 Inch | 130 Millimeter
Width
2.047 Inch | 52 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh