https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR2-BR-PL3RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxNTZ8aW1hZ2UvanBlZ3xhRGsyTDJnNU5DODVPREUwTURFeU5Ua3lNVFU0TDBsT1JGaFlXRUpTUjFoWVdGOURVakpmUWxKZlVFd3pVa0pmTXpBd2VETXdNQzVxY0djfDlhYmYwNjA5NjczODNlMGY5ODM2ODk3NTA5ZmE2OGQ3OTU2ZjVkYjU0ZGFhZjFiYjExYzAxYzJkYTVmNTlhNTQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR2-BR-PL3RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxNTZ8aW1hZ2UvanBlZ3xhRGsyTDJnNU5DODVPREUwTURFeU5Ua3lNVFU0TDBsT1JGaFlXRUpTUjFoWVdGOURVakpmUWxKZlVFd3pVa0pmTXpBd2VETXdNQzVxY0djfDlhYmYwNjA5NjczODNlMGY5ODM2ODk3NTA5ZmE2OGQ3OTU2ZjVkYjU0ZGFhZjFiYjExYzAxYzJkYTVmNTlhNTQ
SKF
SKF
NNU 4924 B/SPW33
SKF SKF
Description
NNU 4924 B/SPW33 CYL ROLLER BRG
Cylindrical Roller Bearing; 120MM Bore; Straight; 165MM Outside Diameter; 45MM Width; Brass Cage; Special Precision; Double Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C1-Tight Internal Clearance
Part #
NNU 4924 B/SPW33
BDI #
1419776
Details
2880.91
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NNU-4924-B-SPW33/p/1419776
Your Price
$ 2,880.91 / each
$ 2,881.00 / each BDIExpress
$ 2,881.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
3.09
EAN
7316577014825
Product Group - BDI
B04270
Bore Profile
Straight
Cage Material
Brass
Precision Class
Special Precision
Number of Rows of Rollers
Double Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C1-Tight
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring | Modified Internal Design | 3 Rib Outer Ring | Cage on Outer Ring ID
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
NNU 4924 B/SPW33
Weight / LBS
6.823
Long Description
Cylindrical Roller Bearing; 120MM Bore; Straight; 165MM Outside Diameter; 45MM Width; Brass Cage; Special Precision; Double Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C1-Tight Internal Clearance
Bore
4.724 Inch | 120 Millimeter
Outside Diameter
6.496 Inch | 165 Millimeter
Width
1.772 Inch | 45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

