https://www.bdiexpress.com/medias/INDROLXXXXXX-NU2212EM-01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2NTZ8aW1hZ2UvanBlZ3xhRFZoTDJoalpDOHhNREU1TnpNd05qVXdOekk1TkM5SlRrUlNUMHhZV0ZoWVdGaGZUbFV5TWpFeVJVMWZNREZmTXpBd2VETXdNQzVxY0djfGNlYTUzMDNiZWUzMDI0OGNmNGVlZmQ5Y2M3NWYyMDBlN2YyOGYyNGUzMDQ4YTVmYzA3NmRmMDkyMTc5ZjNlNTA
https://www.bdiexpress.com/medias/INDROLXXXXXX-NU2212EM-01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2NTZ8aW1hZ2UvanBlZ3xhRFZoTDJoalpDOHhNREU1TnpNd05qVXdOekk1TkM5SlRrUlNUMHhZV0ZoWVdGaGZUbFV5TWpFeVJVMWZNREZmTXpBd2VETXdNQzVxY0djfGNlYTUzMDNiZWUzMDI0OGNmNGVlZmQ5Y2M3NWYyMDBlN2YyOGYyNGUzMDQ4YTVmYzA3NmRmMDkyMTc5ZjNlNTA
ROLLWAY BEARING
ROLLWAY BEARING
NU 2212 EM
ROLLWAY BEARING ROLLWAY BEARING
Description
NU 2212 EM CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Cylindrical Roller Bearing; 60MM Bore; Straight; 110MM Outside Diameter; 28MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
NU 2212 EM
BDI #
24004487
Details
447.02
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NU-2212-EM/p/24004487
Your Price
$ 447.02 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
1.152
EAN
0637410086012
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Pain Inner Ring | Cage on Outer Ring ID
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
24004487
Weight / LBS
2.54
Long Description
Cylindrical Roller Bearing; 60MM Bore; Straight; 110MM Outside Diameter; 28MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Width
1.102 Inch | 28 Millimeter
Bore
2.362 Inch | 60 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


