https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-POLY-PL2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4NDR8aW1hZ2UvanBlZ3xhRGhsTDJnMk15OHhNRE0zTXprME5qazVPRGd4TkM5SlRrUllXRmhDVWtkWVdGaGZRMUl4WDFCUFRGbGZVRXd5VWtKZk16QXdlRE13TUM1cWNHY3w4MTcxYWRhODU4NWQyMTQ0MDdiZWZhNzY5NjAxNGIwNzUxMTI5NTJkNjM3ZWVmYmM4YWE0MGQ3ODgwMGU4OTU4
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-POLY-PL2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4NDR8aW1hZ2UvanBlZ3xhRGhsTDJnMk15OHhNRE0zTXprME5qazVPRGd4TkM5SlRrUllXRmhDVWtkWVdGaGZRMUl4WDFCUFRGbGZVRXd5VWtKZk16QXdlRE13TUM1cWNHY3w4MTcxYWRhODU4NWQyMTQ0MDdiZWZhNzY5NjAxNGIwNzUxMTI5NTJkNjM3ZWVmYmM4YWE0MGQ3ODgwMGU4OTU4
SKF
SKF
NU 2216 ECP/P5VQ3751
SKF SKF
Description
NU 2216 ECP/P5VQ3751 CYLINDRICAL RLR BRG
Cylindrical Roller Bearing; 80MM Bore; Straight; 140MM Outside Diameter; 33MM Width; Polymer Cage; RBEC 5 | ISO P5; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
NU 2216 ECP/P5VQ3751
BDI #
1269328
Details
1067.08
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NU-2216-ECP-P5VQ3751/p/1269328
Your Price
$ 1,067.08 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
2.03
EAN
7316577723802
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Polymer
Precision Class
RBEC 5 | ISO P5
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
NU 2216 ECP/P5VQ3751
Weight / LBS
4.497
Long Description
Cylindrical Roller Bearing; 80MM Bore; Straight; 140MM Outside Diameter; 33MM Width; Polymer Cage; RBEC 5 | ISO P5; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Outside Diameter
5.512 Inch | 140 Millimeter
Width
1.299 Inch | 33 Millimeter
Bore
3.15 Inch | 80 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

