

SCHEERER BEARING
SCHEERER BEARING
NUP-18/800-M
SCHEERER BEARING SCHEERER BEARING
Description
NUP-18/800-M CYLINDRICAL ROLLER BEARING, TWO LIFTING HOLES ON ONE FACE OF IR/OR (SMARTCATALOG)
Cylindrical Roller Bearing; 800MM Bore; Straight; 979.932MM Outside Diameter; 82.042MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
NUP-18/800-M
BDI #
26335098

Details
38941.0864
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NUP-18-800-M/p/26335098
Your Price
$ 38,941.09 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / US pound
286
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
286
Long Description
Cylindrical Roller Bearing; 800MM Bore; Straight; 979.932MM Outside Diameter; 82.042MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Bore
31.496 Inch | 800 Millimeter
Outside Diameter
38.58 Inch | 979.932 Millimeter
Width
3.23 Inch | 82.042 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh