https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-STL-2RB2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODg2MnxpbWFnZS9qcGVnfGFERTFMMmd4TXk4eE1EYzJOamN4TWpNd056YzBNaTlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMU5VVEY4eVVrSXlVa0pmTXpBd2VETXdNQzVxY0djfGI4M2EyMWNjMTM1OTZjYjg0YzA3ODRhNjQ2OTM0OGNjMTVjZDQwMzhhMDVlYzIzNWU1NzIwOTdlMzJmNzdkMmQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-STL-2RB2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODg2MnxpbWFnZS9qcGVnfGFERTFMMmd4TXk4eE1EYzJOamN4TWpNd056YzBNaTlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMU5VVEY4eVVrSXlVa0pmTXpBd2VETXdNQzVxY0djfGI4M2EyMWNjMTM1OTZjYjg0YzA3ODRhNjQ2OTM0OGNjMTVjZDQwMzhhMDVlYzIzNWU1NzIwOTdlMzJmNzdkMmQ
CONSOLIDATED BEARING
CONSOLIDATED BEARING
RMS-11-LL
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
RMS-11-LL CYLINDRICAL ROLLER BEARING ; NON RETURNABLE
Cylindrical Roller Bearing; 1-1/8" Bore; Straight; 2-13/16" Outside Diameter; 13/16" Width; Steel Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
RMS-11-LL
BDI #
208747
Details
1164.93
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/RMS-11-LL/p/208747
Your Price
$ 1,164.93 / each
$ 1,165.00 / each BDIExpress
$ 1,165.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.44
EAN
0644075089890
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Inch
Other Features
2 Rib Inner Ring | 2 Rib Outer Ring | Cage on Inner Ring OD
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
RMS-11-LL
Weight / LBS
0.97
Long Description
Cylindrical Roller Bearing; 1-1/8" Bore; Straight; 2-13/16" Outside Diameter; 13/16" Width; Steel Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Outside Diameter
2.813 Inch | 71.45 Millimeter
Bore
1.125 Inch | 28.575 Millimeter
Width
0.813 Inch | 20.65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

