

SCHEERER BEARING
SCHEERER BEARING
RU-5148-IR
SCHEERER BEARING SCHEERER BEARING
Description
RU-5148-IR RADIAL ROLLER BEARING, INNER RACE (SMARTCATALOG)
Cylindrical Roller Bearing; 240MM Bore; Straight; 277.876MM Outside Diameter; 107.95MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance
Part #
RU-5148-IR
BDI #
26311139

Details
2546.9531
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/RU-5148-IR/p/26311139
Your Price
$ 2,546.95 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / Kilogram
0
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Not Applicable
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Inner Ring Only
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Not Applicable
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.scheererbearing.com
Long Description
Cylindrical Roller Bearing; 240MM Bore; Straight; 277.876MM Outside Diameter; 107.95MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance
Width
4.25 Inch | 107.95 Millimeter
Outside Diameter
10.94 Inch | 277.876 Millimeter
Bore
9.449 Inch | 240 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh