https://www.bdiexpress.com/medias/INDSCEBRGCYL-CR1-STR-BR-PLPL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjkwMDh8aW1hZ2UvanBlZ3xhRFZsTDJnM1pDOHhNRFV4TXpjMk1EUTFNall6T0M5SlRrUlRRMFZDVWtkRFdVeGZRMUl4WDFOVVVsOUNVbDlRVEZCTVh6TXdNSGd6TURBdWFuQm58NTQ0ZGU5MjU3YTk2OThmM2ZhYzc4M2Q3NmExOGMyOTlmYjFiNzU0NjA0MTQ1ZmZiYzVlYjNiMzJlMjcwNTgyOA
https://www.bdiexpress.com/medias/INDSCEBRGCYL-CR1-STR-BR-PLPL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjkwMDh8aW1hZ2UvanBlZ3xhRFZsTDJnM1pDOHhNRFV4TXpjMk1EUTFNall6T0M5SlRrUlRRMFZDVWtkRFdVeGZRMUl4WDFOVVVsOUNVbDlRVEZCTVh6TXdNSGd6TURBdWFuQm58NTQ0ZGU5MjU3YTk2OThmM2ZhYzc4M2Q3NmExOGMyOTlmYjFiNzU0NjA0MTQ1ZmZiYzVlYjNiMzJlMjcwNTgyOA
SCHEERER BEARING
SCHEERER BEARING
S-78532
SCHEERER BEARING SCHEERER BEARING
Description
S-78532 JOURNAL ROLLER BEARING
Cylindrical Roller Bearing; 7.38" Bore; Straight; 11.38" Outside Diameter; 4" Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner/Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
S-78532
BDI #
26310446
Details
6997.82
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/S-78532/p/26310446
Your Price
$ 6,997.82 / each
$ 6,998.00 / each BDIExpress
$ 6,998.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
30.391
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner/Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Plain Inner and Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
67
Long Description
Cylindrical Roller Bearing; 7.38" Bore; Straight; 11.38" Outside Diameter; 4" Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner/Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Width
4 Inch | 101.6 Millimeter
Outside Diameter
11.38 Inch | 289.052 Millimeter
Bore
7.38 Inch | 187.452 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

