INA
INA
SL045005-PP
INA INA
Description
SL045005-PP CYLINDRICAL ROLLER BEARING ; 25MM ID 47MM OD 30MM WD
Cylindrical Roller Bearing; 25MM Bore; Straight; 47MM Outside Diameter; 30MM Width; RBEC 1 | ISO P0; Double Row; No Separable; Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Part #
SL045005-PP
BDI #
1412217
Details
494.4
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/SL045005-PP/p/1412217
Your Price
$ 494.40 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.22
EAN
4012802071405
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
None
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Double Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
Yes
Internal Clearance
C0-Medium
Retainer
No
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Operating Temperature From -20 to 80 Deg
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
SL045005PP
Weight / LBS
0.634
Long Description
Cylindrical Roller Bearing; 25MM Bore; Straight; 47MM Outside Diameter; 30MM Width; RBEC 1 | ISO P0; Double Row; No Separable; Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Width
1.181 Inch | 30 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter
Bore
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


