SCHEERER BEARING
SCHEERER BEARING
WIR-220
SCHEERER BEARING SCHEERER BEARING
Description
WIR-220 RADIAL ROLLER BEARING
Cylindrical Roller Bearing; 3.937" Bore; Straight; 4-3/4" Outside Diameter; 3-1/4" Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; No Relubricatable
Part #
WIR-220
BDI #
26316770
Details
505.73
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/WIR-220/p/26316770
Your Price
$ 505.73 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
2.246
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Not Applicable
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Inner Ring Only
Snap Ring
No
Internal Clearance
Not Applicable
Retainer
Not Applicable
Relubricatable
No
Inch - Metric
Inch
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.scheererbearing.com
Long Description
Cylindrical Roller Bearing; 3.937" Bore; Straight; 4-3/4" Outside Diameter; 3-1/4" Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; No Relubricatable
Bore
3.937 Inch | 100 Millimeter
Outside Diameter
4.75 Inch | 120.65 Millimeter
Width
3.25 Inch | 82.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


