https://www.bdiexpress.com/medias/INDSCEBRGCYL-CR1-STR-NAC-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUzODF8aW1hZ2UvanBlZ3xhREE1TDJoak15OHhNRFV4TXpjMk9EQXlNakEwTmk5SlRrUlRRMFZDVWtkRFdVeGZRMUl4WDFOVVVsOU9RVU5mVUV4Zk16QXdlRE13TUM1cWNHY3xlNDkyNTk3MjgzNDgxMDdiNTVmZTkyMDM0ODg1ZTU2MGNiYjU5ZjY2ODQ3NmYyMTVmN2NmZGI2NDA4N2NjYzU2
https://www.bdiexpress.com/medias/INDSCEBRGCYL-CR1-STR-NAC-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUzODF8aW1hZ2UvanBlZ3xhREE1TDJoak15OHhNRFV4TXpjMk9EQXlNakEwTmk5SlRrUlRRMFZDVWtkRFdVeGZRMUl4WDFOVVVsOU9RVU5mVUV4Zk16QXdlRE13TUM1cWNHY3xlNDkyNTk3MjgzNDgxMDdiNTVmZTkyMDM0ODg1ZTU2MGNiYjU5ZjY2ODQ3NmYyMTVmN2NmZGI2NDA4N2NjYzU2
SCHEERER BEARING
SCHEERER BEARING
WOR-218
SCHEERER BEARING SCHEERER BEARING
Description
WOR-218 ROLLER BEARING OUTER RACE
Cylindrical Roller Bearing; 5.63" Bore; Straight; 6.3" Outside Diameter; 2.81" Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance
Part #
WOR-218
BDI #
26311185
Details
778.68
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/WOR-218/p/26311185
Your Price
$ 778.68 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Not Applicable
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Outer Ring Only
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Not Applicable
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Plain Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.scheererbearing.com
Long Description
Cylindrical Roller Bearing; 5.63" Bore; Straight; 6.3" Outside Diameter; 2.81" Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance
Outside Diameter
6.3 Inch | 160.02 Millimeter
Bore
5.63 Inch | 143 Millimeter
Width
2.81 Inch | 71.374 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

