

SCHEERER BEARING
SCHEERER BEARING
WRA-220
SCHEERER BEARING SCHEERER BEARING
Description
WRA-220 ROLLER ASSEMBLY (SMARTCATALOG)
Cylindrical Roller Bearing; 4-3/4" Bore; Straight; 6-1/4" Outside Diameter; 3.13" Width; Brass Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
WRA-220
BDI #
27453254

Details
676.4731
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/WRA-220/p/27453254
Your Price
$ 676.47 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / Kilogram
0
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Roller Assembly Only
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Inch
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
7
Long Description
Cylindrical Roller Bearing; 4-3/4" Bore; Straight; 6-1/4" Outside Diameter; 3.13" Width; Brass Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Outside Diameter
6.25 Inch | 158.75 Millimeter
Bore
4.75 Inch | 120.65 Millimeter
Width
3.13 Inch | 79.502 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh