

SCHEERER BEARING
SCHEERER BEARING
XLRI-13 1/2-JR2
SCHEERER BEARING SCHEERER BEARING
Description
XLRI-13 1/2-JR2 CYLINDRICAL RLLR BRNG, R-2 (SMARTCATALOG)
Cylindrical Roller Bearing; 13-1/2" Bore; Straight; 18" Outside Diameter; 2-1/4" Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; R2 Internal Clearance
Part #
XLRI-13 1/2-JR2
BDI #
26315810

Details
8494.9044
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/XLRI-13-1-2-JR2/p/26315810
Your Price
$ 8,494.90 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / US pound
56.75
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - One Side
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
R2
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Inch
Other Features
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
56.75
Long Description
Cylindrical Roller Bearing; 13-1/2" Bore; Straight; 18" Outside Diameter; 2-1/4" Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; R2 Internal Clearance
Bore
13.5 Inch | 342.9 Millimeter
Outside Diameter
18 Inch | 457.2 Millimeter
Width
2.25 Inch | 57.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh