BERLISS BEARING
BERLISS BEARING
30379
BERLISS BEARING BERLISS BEARING
Description
30379 INNER RACE ONLY
Needle Bearing Inner Ring; 1-1/8" Bore; 1-1/2" Outside Diameter; 2-1/2" Width; Non-Relubricatable
Part #
30379
BDI #
25138524
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/30379/p/25138524
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0
Product Group - BDI
B04144
Harmonized Tariff Code
8482.40.00.00
Noun
Inner Ring
Keyword String
Bearing Needle
Manufacturer URL
https://berliss.com
Product Detail
Needle Bearing Inner Ring
Product Specification
1-1/8" Bore; 1-1/2" Outside Diameter; 2-1/2" Width; Non-Relubricatable
Long Description
Needle Bearing Inner Ring; 1-1/8" Bore; 1-1/2" Outside Diameter; 2-1/2" Width; Non-Relubricatable

