https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR1-OASSY-FC-D-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3NzJ8aW1hZ2UvanBlZ3xhR1U0TDJneU9DOHhNRFV3TnpRMU1UZ3lOakl3Tmk5SlRrUllXRmhDVWtkWVdGaGZUbEl4WDA5QlUxTlpYMFpEWDBSZk16QXdlRE13TUM1cWNHY3w5YWY2OGRkZTE2ZDI0ZGVlMTI4NmU5YTlmNjU5OTNjMmRmMzUzYzBhY2NiZDlkODkyNGRkY2NjZTFkYjk0MDVj
https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR1-OASSY-FC-D-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3NzJ8aW1hZ2UvanBlZ3xhR1U0TDJneU9DOHhNRFV3TnpRMU1UZ3lOakl3Tmk5SlRrUllXRmhDVWtkWVdGaGZUbEl4WDA5QlUxTlpYMFpEWDBSZk16QXdlRE13TUM1cWNHY3w5YWY2OGRkZTE2ZDI0ZGVlMTI4NmU5YTlmNjU5OTNjMmRmMzUzYzBhY2NiZDlkODkyNGRkY2NjZTFkYjk0MDVj
KOYO
KOYO
B-3216
KOYO KOYO
Description
B-3216 NEEDLE ROLLER BEARING ; 2" BORE 2-3/8" OD 1" WID
Needle Bearing Roller Assembly with Outer Ring; 2" Bore; 2-3/8" Outside Diameter; 1" Width; Needle Roller Bearing; Open; No Self Aligning; No Retainer; Single Row; No Separable; No Closed End; No Relubricatable
Part #
B-3216
BDI #
1407426
Details
30.22
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/B-3216/p/1407426
Your Price
$ 30.22 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.124
EAN
0605790215247
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly with Outer Ring - No Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
No
Number of Rows of Rollers
Single Row
Separable
No
Closed End
No
Inch - Metric
Inch
Relubricatable
No
Thrust Bearing
No
Other Features
2 Rib Outer Ring | Drawn Cup Bearing | Full Complement
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly with Outer Ring
Keyword String
Bearing Needle
Manufacturer URL
https://koyo.jtekt.co.jp
Manufacturer Item Number
B-3216
Weight / LBS
0.273
Long Description
Needle Bearing Roller Assembly with Outer Ring; 2" Bore; 2-3/8" Outside Diameter; 1" Width; Needle Roller Bearing; Open; No Self Aligning; No Retainer; Single Row; No Separable; No Closed End; No Relubricatable
Width
1 Inch | 25.4 Millimeter
Bore
2 Inch | 50.8 Millimeter
Outside Diameter
2.375 Inch | 60.325 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

