https://www.bdiexpress.com/medias/INDSCEBRGXXX-NR1-OASSY-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc5Mjl8aW1hZ2UvanBlZ3xhR1EyTDJnMVl5OHhNRFV4Tnpnek5qVTVOVEl6TUM5SlRrUlRRMFZDVWtkWVdGaGZUbEl4WDA5QlUxTlpYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDQ1OWRlNTI5ZjBjNjZjYmYwMWY4NmE1YzFiYmU4MjNjZjc1YTNkODUzOTllZDIyMTdjODhhZTEwOWJhNTRhMmU
https://www.bdiexpress.com/medias/INDSCEBRGXXX-NR1-OASSY-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc5Mjl8aW1hZ2UvanBlZ3xhR1EyTDJnMVl5OHhNRFV4Tnpnek5qVTVOVEl6TUM5SlRrUlRRMFZDVWtkWVdGaGZUbEl4WDA5QlUxTlpYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDQ1OWRlNTI5ZjBjNjZjYmYwMWY4NmE1YzFiYmU4MjNjZjc1YTNkODUzOTllZDIyMTdjODhhZTEwOWJhNTRhMmU
SCHEERER BEARING
SCHEERER BEARING
HJ-9612040
SCHEERER BEARING SCHEERER BEARING
Description
HJ-9612040 NEEDLE ROLLER BEARING ; 6" ID X 7 1/2" OD X 2 1/2" W
Needle Bearing Roller Assembly with Outer Ring; 6" Bore; 7-1/2" Outside Diameter; 2-1/2" Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; Relubricatable
Part #
HJ-9612040
BDI #
26334672
Details
850.78
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/HJ-9612040/p/26334672
Your Price
$ 850.78 / each
$ 851.00 / each BDIExpress
$ 851.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
4.337
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly with Outer Ring - No Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
No
Inch - Metric
Inch
Relubricatable
Yes
Thrust Bearing
No
Other Features
2 Rib Outer Ring | Steel Cage | Oil Hole | Lubrication Groove
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly with Outer Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
9.56
Long Description
Needle Bearing Roller Assembly with Outer Ring; 6" Bore; 7-1/2" Outside Diameter; 2-1/2" Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; Relubricatable
Outside Diameter
7.5 Inch | 190.5 Millimeter
Width
2.5 Inch | 63.5 Millimeter
Bore
6 Inch | 152.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


