SKF
SKF
IR 45X52X40
SKF SKF
Description
IR 45X52X40 NEEDLE BRG INNER RING
Needle Bearing Inner Ring; 45MM Bore; 52MM Outside Diameter; 40MM Width; No Self Aligning; No Separable; No Relubricatable
Part #
IR 45X52X40
BDI #
1415547
Details
62.68768783000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/IR-45X52X40/p/1415547
Your Price
$ 62.69 / each
$ 75.68 / each BDIExpress
$ 75.68 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.189
EAN
7316570314410
Product Group - BDI
B04144
Rolling Element
Not Applicable
Component
Inner Ring Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Not Applicable
Number of Rows of Rollers
Not Applicable
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Inner Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.skf.com
Long Description
Needle Bearing Inner Ring; 45MM Bore; 52MM Outside Diameter; 40MM Width; No Self Aligning; No Separable; No Relubricatable
Outside Diameter
2.047 Inch | 52 Millimeter
Width
1.575 Inch | 40 Millimeter
Bore
1.772 Inch | 45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh