TRITAN
TRITAN
J47 OH BULK
TRITAN TRITAN
Description
J47 OH BULK NEEDLE ROLLER BEARING ; DRAWN CUP CAGED 10/PK
Needle Roller Bearing; Single Row; 1/4" Bore; 7/16" Outside Diameter; 7/16" Width; Roller Assembly with Outer Ring; No Inner Ring; Open Enclosure; Steel Cage
Part #
2101084983
BDI #
22359210

Details
43.26
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/J47-OH-BULK/p/22359210
Your Price
$ 43.26 / pack
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.005
EAN
0888569026521
Product Group - BDI
B04144
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Needle
Manufacturer URL
https://www.tritanpt.com
Product Detail
Needle Roller Bearing
Product Specification
Single Row; 1/4" Bore; 7/16" Outside Diameter; 7/16" Width; Roller Assembly with Outer Ring; No Inner Ring; Open Enclosure; Steel Cage
Long Description
Needle Roller Bearing; Single Row; 1/4" Bore; 7/16" Outside Diameter; 7/16" Width; Roller Assembly with Outer Ring; No Inner Ring; Open Enclosure; Steel Cage