https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR1-ASSY-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUxOXxpbWFnZS9qcGVnfGFETmxMMmhsTmk4eE1EYzNNRE0zTlRJeE16QTROaTlKVGtSWVdGaENVa2RZV0ZoZlRsSXhYMEZUVTFsZlUxUk1Yek13TUhnek1EQXVhbkJufGI2MjA2NDgyZGJiZDQxOGI0YmQ5N2FiMWNmYjM5ZTU0MmU5MDU2NWYyZGI0MGE3YmVhYTc3Njg5MDA5ZDdlYTI
https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR1-ASSY-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUxOXxpbWFnZS9qcGVnfGFETmxMMmhsTmk4eE1EYzNNRE0zTlRJeE16QTROaTlKVGtSWVdGaENVa2RZV0ZoZlRsSXhYMEZUVTFsZlUxUk1Yek13TUhnek1EQXVhbkJufGI2MjA2NDgyZGJiZDQxOGI0YmQ5N2FiMWNmYjM5ZTU0MmU5MDU2NWYyZGI0MGE3YmVhYTc3Njg5MDA5ZDdlYTI
EBC
EBC
K22X32X28
EBC EBC
Description
K22X32X28 NEEDLE ROLLER BEARING
Needle Bearing Roller Assembly; 22MM Bore; 32MM Outside Diameter; 28MM Width; Needle Roller Bearing; No Self Aligning; Retainer; Single Row; No Separable; No Relubricatable
Part #
K22X32X28
BDI #
21488875
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/K22X32X28/p/21488875
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.05
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Steel Cage | Radial Roller
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly
Keyword String
Bearing Needle
Manufacturer URL
Long Description
Needle Bearing Roller Assembly; 22MM Bore; 32MM Outside Diameter; 28MM Width; Needle Roller Bearing; No Self Aligning; Retainer; Single Row; No Separable; No Relubricatable
Width
1.102 Inch | 28 Millimeter
Bore
0.866 Inch | 22 Millimeter
Outside Diameter
1.26 Inch | 32 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

