IKO
IKO
LRT708025
IKO IKO
Description
LRT708025 INNER RING ; FOR GENERAL USAGE
Needle Bearing Inner Ring; 70MM Bore; 80MM Outside Diameter; 25MM Width; No Self Aligning; No Separable; No Relubricatable
Part #
LRT708025
BDI #
515736
Details
61.8
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/LRT708025/p/515736
Your Price
$ 61.80 / each
$ 62.00 / each BDIExpress
$ 62.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.225
EAN
4549557041457
Product Group - BDI
B04144
Rolling Element
Not Applicable
Component
Inner Ring Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Not Applicable
Number of Rows of Rollers
Not Applicable
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Plain Inner Ring
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Inner Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
LRT708025
Weight / LBS
0.496
Long Description
Needle Bearing Inner Ring; 70MM Bore; 80MM Outside Diameter; 25MM Width; No Self Aligning; No Separable; No Relubricatable
Outside Diameter
3.15 Inch | 80 Millimeter
Width
0.984 Inch | 25 Millimeter
Bore
2.756 Inch | 70 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


