https://www.bdiexpress.com/medias/INDMCGBRGXXX-MI-7-N-01-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ4M3xpbWFnZS9qcGVnfGFHRTVMMmd3TWk4eE1EazFNemc1TURVMk1qQTNPQzlKVGtSTlEwZENVa2RZV0ZoZlRVbGZOMTlPWHpBeFh6TXdNSGd6TURBdWFuQm58ZDkxZTBhZjM5YzdhMGU5NjkxZDMzNGQzZmU2ZThkMDJmYjRkY2I2OTk5ZGQ0NjMzZGZmY2M5MTNhYzcwZGJiNA
https://www.bdiexpress.com/medias/INDMCGBRGXXX-MI-7-N-01-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ4M3xpbWFnZS9qcGVnfGFHRTVMMmd3TWk4eE1EazFNemc1TURVMk1qQTNPQzlKVGtSTlEwZENVa2RZV0ZoZlRVbGZOMTlPWHpBeFh6TXdNSGd6TURBdWFuQm58ZDkxZTBhZjM5YzdhMGU5NjkxZDMzNGQzZmU2ZThkMDJmYjRkY2I2OTk5ZGQ0NjMzZGZmY2M5MTNhYzcwZGJiNA
MCGILL
MCGILL
MI 7 N
MCGILL MCGILL
Description
MI 7 N BEARING INNER RACE ; MI SERIES 500
Needle Bearing Inner Ring; 7/16" Bore; 5/8" Outside Diameter; 3/4" Width; No Self Aligning; No Separable; Relubricatable
Part #
0000730000
BDI #
345375
Details
30.84
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/MI-7-N/p/345375
Your Price
$ 30.84 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.02
EAN
0726166000028
Product Group - BDI
B04144
Rolling Element
Not Applicable
Component
Inner Ring Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Not Applicable
Number of Rows of Rollers
Not Applicable
Separable
No
Closed End
Not Applicable
Inch - Metric
Inch
Relubricatable
Yes
Thrust Bearing
No
Other Features
Plain Inner Ring | Narrow Width | Oil Hole
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Inner Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.regalbeloit.com
Manufacturer Item Number
MI-7-N
Manufacturer Internal Number
0000730000
Weight / LBS
0.04
Long Description
Needle Bearing Inner Ring; 7/16" Bore; 5/8" Outside Diameter; 3/4" Width; No Self Aligning; No Separable; Relubricatable
Width
0.75 Inch | 19.05 Millimeter
Bore
0.438 Inch | 11.125 Millimeter
Outside Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


