Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MI6N https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR-IR-OH-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIxNjB8aW1hZ2UvanBlZ3xhR0k0TDJnME1TODVOek00TlRnd09EVXlOelkyTG1wd1p3fGQ1MzQ3MTNmMTFkMDZmYzM5Y2E4ZjNiOGIxMzkzMGVjMzZjN2ZiMjQ4OGI5NjVkMjMwYjkyMmFlODgyM2YyYzE
21435720 Needle Non Thrust Roller Bearings 

TRITAN TRITAN

MI6N

Description

MI6N BEARING INNER RING ; 0.375 ID X 0.625 OD X 0.75IN WD

Needle Bearing Inner Ring; 3/8" Bore; 5/8" Outside Diameter; 3/4" Width; No Self Aligning; No Separable; Relubricatable

Part #

2101087213

BDI #
21435720

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

14.42 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 14.42 / each
$ 15.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP https://www.tritanpt.com
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.023
EAN
0888569028747
Product Group - BDI
B04144
Rolling Element
Not Applicable
Component
Inner Ring Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Not Applicable
Number of Rows of Rollers
Not Applicable
Separable
No
Closed End
Not Applicable
Inch - Metric
Inch
Relubricatable
Yes
Thrust Bearing
No
Other Features
Plain Inner Ring | Hardened Steel | Oil Hole
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Inner Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.tritanpt.com
Long Description
Needle Bearing Inner Ring; 3/8" Bore; 5/8" Outside Diameter; 3/4" Width; No Self Aligning; No Separable; Relubricatable
Outside Diameter
0.625 Inch | 15.875 Millimeter
Width
0.75 Inch | 19.05 Millimeter
Bore
0.375 Inch | 9.525 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh