https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR1-PL2RR-FL-OHG-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU4M3xpbWFnZS9qcGVnfGFETmtMMmd3T1M4eE1EYzNNRE14T1Rnd01qTTVPQzlKVGtSWVdGaENVa2RZV0ZoZlRsSXhYMUJNTWxKU1gwWk1YMDlJUjE4ek1EQjRNekF3TG1wd1p3fDgyNjEyOTZlNjkxMTVlYmQzZDYzNmU5MWNjZDM3YTgzMTEwMzNkYWYzZmQ2OTNjNzU2YTY5ZTFkZmEwYWM1ZDI
https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR1-PL2RR-FL-OHG-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU4M3xpbWFnZS9qcGVnfGFETmtMMmd3T1M4eE1EYzNNRE14T1Rnd01qTTVPQzlKVGtSWVdGaENVa2RZV0ZoZlRsSXhYMUJNTWxKU1gwWk1YMDlJUjE4ek1EQjRNekF3TG1wd1p3fDgyNjEyOTZlNjkxMTVlYmQzZDYzNmU5MWNjZDM3YTgzMTEwMzNkYWYzZmQ2OTNjNzU2YTY5ZTFkZmEwYWM1ZDI
NADELLA
NADELLA
NA 22040
NADELLA NADELLA
Description
NA 22040 NEEDLE ROLLER THRUST BEARING
Needle Bearing; 40MM Bore; 65MM Outside Diameter; 30MM Width; Needle Roller Bearing; Open; No Self Aligning; No Retainer; Single Row; Inner Ring - Both Sides Separable; No Closed End; Relubricatable
Part #
NA 22040
BDI #
15093191
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/NA-22040/p/15093191
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.28
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Complete with Outer and Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
No
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Closed End
No
Inch - Metric
Metric
Relubricatable
Yes
Thrust Bearing
No
Other Features
Plain Inner Ring | Outer Ring With 2 Retaining Ring | Oil Hole | Lubrication Groove | Full Complement
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Needle
Manufacturer URL
https://www.nadella.com
Weight / LBS
0.61288
Long Description
Needle Bearing; 40MM Bore; 65MM Outside Diameter; 30MM Width; Needle Roller Bearing; Open; No Self Aligning; No Retainer; Single Row; Inner Ring - Both Sides Separable; No Closed End; Relubricatable
Bore
1.575 Inch | 40 Millimeter
Width
1.181 Inch | 30 Millimeter
Outside Diameter
2.559 Inch | 65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

