https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR1-PL2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQ1N3xpbWFnZS9qcGVnfGFHVmlMMmd5TXk4eE1EYzNNRFF4TmpZNU56TTNOQzlKVGtSWVdGaENVa2RZV0ZoZlRsSXhYMUJNTWxKQ1h6TXdNSGd6TURBdWFuQm58YjZhMDc4MmY2OTRkMTEwYjgyMmM1NmFhOWQzNjQ5YmQ4ZTY2OGNkNTk1MzI0Yzc1ZjI1NTVkZWIxYTVlNjU5MQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR1-PL2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQ1N3xpbWFnZS9qcGVnfGFHVmlMMmd5TXk4eE1EYzNNRFF4TmpZNU56TTNOQzlKVGtSWVdGaENVa2RZV0ZoZlRsSXhYMUJNTWxKQ1h6TXdNSGd6TURBdWFuQm58YjZhMDc4MmY2OTRkMTEwYjgyMmM1NmFhOWQzNjQ5YmQ4ZTY2OGNkNTk1MzI0Yzc1ZjI1NTVkZWIxYTVlNjU5MQ
INA
INA
NA4906-XL
INA INA
Description
NA4906-XL X-LIFE NEEDLE ROLLER BRG ; 30MM BORE 47MM OD
Needle Bearing; 30MM Bore; 47MM Outside Diameter; 17MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; Inner Ring - Both Sides Separable; No Closed End; Relubricatable
Part #
NA4906-XL
BDI #
1411883
Details
101.97
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/NA4906-XL/p/1411883
Your Price
$ 101.97 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.104
EAN
4012802732504
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Complete with Outer and Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Closed End
No
Inch - Metric
Metric
Relubricatable
Yes
Thrust Bearing
No
Other Features
Plain Inner Ring | 2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Needle
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
NA4906
Weight / LBS
0.223
Long Description
Needle Bearing; 30MM Bore; 47MM Outside Diameter; 17MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; Inner Ring - Both Sides Separable; No Closed End; Relubricatable
Bore
1.181 Inch | 30 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter
Width
0.669 Inch | 17 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

