https://www.bdiexpress.com/medias/INDNTNBRGXXX-NR1-OASSY-2R-NK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4ODV8aW1hZ2UvanBlZ3xhR1V4TDJnMFl5OHhNRE16T1RVeE56VTJNamt4TUM5SlRrUk9WRTVDVWtkWVdGaGZUbEl4WDA5QlUxTlpYekpTWDA1TFh6TXdNSGd6TURBdWFuQm58YzYxM2I0NDVhMDE3YWFiMzZkYTk5MGM4YWE0YmU5ZDg1Njc5ZGI5ZTZmNmY4ZTJhNDkyNmI5NjZhM2NkZDhjOQ
https://www.bdiexpress.com/medias/INDNTNBRGXXX-NR1-OASSY-2R-NK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4ODV8aW1hZ2UvanBlZ3xhR1V4TDJnMFl5OHhNRE16T1RVeE56VTJNamt4TUM5SlRrUk9WRTVDVWtkWVdGaGZUbEl4WDA5QlUxTlpYekpTWDA1TFh6TXdNSGd6TURBdWFuQm58YzYxM2I0NDVhMDE3YWFiMzZkYTk5MGM4YWE0YmU5ZDg1Njc5ZGI5ZTZmNmY4ZTJhNDkyNmI5NjZhM2NkZDhjOQ
NTN
NTN
NK25/20
NTN NTN
Description
NK25/20 NEEDLE ROLLER BRG
Needle Bearing Roller Assembly with Outer Ring; 25MM Bore; 33MM Outside Diameter; 20MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; No Relubricatable
Part #
NK25/20
BDI #
25265088
Details
51.5
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/NK25-20/p/25265088
Your Price
$ 51.50 / each
$ 52.00 / each BDIExpress
$ 52.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0
EAN
4550253072140
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly with Outer Ring - No Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
No
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Outer Ring with 2 Retaining Rings | Steel Cage | Oil Hole and Lubrication Groove
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly with Outer Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.11
Long Description
Needle Bearing Roller Assembly with Outer Ring; 25MM Bore; 33MM Outside Diameter; 20MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; No Relubricatable
Width
0.787 Inch | 20 Millimeter
Outside Diameter
1.299 Inch | 33 Millimeter
Bore
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

