IKO
IKO
RNA6916
IKO IKO
Description
RNA6916 NEEDLE ROLLER BEARING ; MACHINED
Needle Bearing Roller Assembly with Outer Ring; 90MM Bore; 110MM Outside Diameter; 54MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Double Row; No Separable; No Closed End; Relubricatable
Part #
RNA6916
BDI #
516450
Details
475.86
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/RNA6916/p/516450
Your Price
$ 475.86 / each
$ 476.00 / each BDIExpress
$ 476.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
1.008
EAN
4549557051487
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly with Outer Ring - No Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Double Row
Separable
No
Closed End
No
Inch - Metric
Metric
Relubricatable
Yes
Thrust Bearing
No
Other Features
2 Rib Outer Ring | Oil Hole and Lube Groove
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly with Outer Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
RNA6916
Weight / LBS
2.227
Long Description
Needle Bearing Roller Assembly with Outer Ring; 90MM Bore; 110MM Outside Diameter; 54MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Double Row; No Separable; No Closed End; Relubricatable
Bore
3.543 Inch | 90 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter
Width
2.126 Inch | 54 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


