https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR1-OASSY-D-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUxNTd8aW1hZ2UvanBlZ3xhREk1TDJoaE15OHhNRE0zTXpNNE16Y3hOamc1TkM5SlRrUllXRmhDVWtkWVdGaGZUbEl4WDA5QlUxTlpYMFJmTXpBd2VETXdNQzVxY0djfDQ2NDk0YmM1MjkxMDUzZDUyYzA0NGRiYTgwMGE0YmRmNzYzNzU2MWY2MGE2M2UxMTIzNTVlNjA0ZmU0YTNmM2U
https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR1-OASSY-D-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUxNTd8aW1hZ2UvanBlZ3xhREk1TDJoaE15OHhNRE0zTXpNNE16Y3hOamc1TkM5SlRrUllXRmhDVWtkWVdGaGZUbEl4WDA5QlUxTlpYMFJmTXpBd2VETXdNQzVxY0djfDQ2NDk0YmM1MjkxMDUzZDUyYzA0NGRiYTgwMGE0YmRmNzYzNzU2MWY2MGE2M2UxMTIzNTVlNjA0ZmU0YTNmM2U
INA
INA
SCE610
INA INA
Description
SCE610 DRAWN CUP NDL RLR BRG ; 0.375" ID X 0.563" OD
Needle Bearing Roller Assembly with Outer Ring; 3/8" Bore; 9/16" Outside Diameter; 5/8" Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; No Relubricatable
Part #
SCE610
BDI #
18314094
Details
7.21
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/SCE610/p/18314094
Your Price
$ 7.21 / each
$ 8.00 / each BDIExpress
$ 8.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.008
EAN
4012802620337
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly with Outer Ring - No Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
No
Inch - Metric
Inch
Relubricatable
No
Thrust Bearing
No
Other Features
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly with Outer Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
SCE610
Weight / LBS
0.015
Long Description
Needle Bearing Roller Assembly with Outer Ring; 3/8" Bore; 9/16" Outside Diameter; 5/8" Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; No Relubricatable
Bore
0.375 Inch | 9.525 Millimeter
Outside Diameter
0.563 Inch | 14.3 Millimeter
Width
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

