RBC BEARINGS
RBC BEARINGS
SJ7134SS
RBC BEARINGS RBC BEARINGS
Description
SJ7134SS NEEDLE ROLLER BEARING ; 0.625IN BORE 1.125IN ID
Needle Roller Bearing; 5/8" Bore; 1-1/8" Outside Diameter; 1" Width; Sealed; Heavy Duty; Oil Hole Lubrication; Caged Needle
Part #
SJ7134SS
BDI #
22142073
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/SJ7134SS/p/22142073
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0
Product Group - BDI
B04144
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Needle
Manufacturer URL
https://www.rbcbearings.com
Product Detail
Needle Roller Bearing
Product Specification
5/8" Bore; 1-1/8" Outside Diameter; 1" Width; Sealed; Heavy Duty; Oil Hole Lubrication; Caged Needle
Long Description
Needle Roller Bearing; 5/8" Bore; 1-1/8" Outside Diameter; 1" Width; Sealed; Heavy Duty; Oil Hole Lubrication; Caged Needle


