Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TAFI9012036 https://www.bdiexpress.com/medias/INDIKOBRGXXX-17219424-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwNjB8aW1hZ2UvanBlZ3xhRGsxTDJnNU5pOHhNREEyTnpFNE5UVXpNamsxT0M5SlRrUkpTMDlDVWtkWVdGaGZNVGN5TVRrME1qUmZNekF3ZURNd01DNXFjR2N8Mzk0ZGUxNzNjNjBmOWU5YTBkOWIyYTQwMjBhOTdmMWU0NDYwMmFmNDRmZmZiYTA3MDI4MWU1MjQwZWFlMjAwYw
15049243 Needle Non Thrust Roller Bearings 

IKO IKO

TAFI9012036

Description

TAFI9012036 NEEDLE ROLLER BEARING ; MACHINED WITH INNER RING

Needle Bearing; 90MM Bore; 120MM Outside Diameter; 36MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; Inner Ring - Both Sides Separable; Relubricatable

Part #

TAFI9012036

BDI #
15049243

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

421.90612371000003 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 421.91 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
IKO
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
1.139
EAN
4549557063688
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Complete with Outer and Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Closed End
Not Available
Inch - Metric
Metric
Relubricatable
Yes
Thrust Bearing
No
Other Features
Plain Inner Ring | 2 Rib Outer Ring | High Carbon Chrome Steel Material; ABEC 1 | ISO P0 Precision Class; 244000N Static Load Rating; 110000N Dynamic Load Rating
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Needle
Manufacturer URL
https://www.ikont.com
Weight / LBS
2.511
Long Description
Needle Bearing; 90MM Bore; 120MM Outside Diameter; 36MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; Inner Ring - Both Sides Separable; Relubricatable
Outside Diameter
4.724 Inch | 120 Millimeter
Bore
3.543 Inch | 90 Millimeter
Width
1.417 Inch | 36 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh