Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PCMW 203601.5 M https://www.bdiexpress.com/medias/INDXXXXXXXXX-1417129-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4NTZ8aW1hZ2UvanBlZ3xhR014TDJneU9DODVPREkxTnpBMU16STROamN3TDBsT1JGaFlXRmhZV0ZoWVdGOHhOREUzTVRJNVh6TXdNSGd6TURBdWFuQm58NzJjODgzNzFhODZmZDA5Mjc1ZWVmYzM1NmZmOWViYjBhODU1OGZmYjI1YmQzNTFmYTYwN2Y1ZDc4MDEyN2VmNQ
1417129 Roller Bearings 

SKF SKF

PCMW 203601.5 M

Description

PCMW 203601.5 M THRUST WASHER ; 20MMX36MMX1.5MM 10EA/PAK

Thrust Washer; 20MM ID X 36MM OD X 1.5MM WD

Part #

PCMW 203601.5 M

BDI #
1417129

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

25.75 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 25.75 / each
$ 26.00 / each
BDIExpress
QTY

Inventory

Total: 6

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31161814
Weight / Kilogram
0.07
EAN
7316571496924
Product Group - BDI
B04264
Noun
Washer
Keyword String
Thrust
Weight / LBS
0.015
Product Detail
Thrust Washer
Product Specification
Thrust Washer; 20MM ID X 36MM OD X 1.5MM WD
Long Description
Thrust Washer; 20MM ID X 36MM OD X 1.5MM WD