https://www.bdiexpress.com/medias/INDSKFBRGXXX-SP-2R-STR-OPN-STL-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyMDB8aW1hZ2UvanBlZ3xhRFkxTDJnMU15OHhNREl4TVRrME5UZzBNRFkzTUM5SlRrUlRTMFpDVWtkWVdGaGZVMUJmTWxKZlUxUlNYMDlRVGw5VFZFeGZVMDlNWHpNd01IZ3pNREF1YW5Cbnw1YTJjZWI4YWQ3ZGI2OTVhM2YyNmMwYjQzNGZhOGU3NjQ3MmU4NDNkMjE1NzU0YWYyMWU2YTQxYzliY2MzMmJi
https://www.bdiexpress.com/medias/INDSKFBRGXXX-SP-2R-STR-OPN-STL-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyMDB8aW1hZ2UvanBlZ3xhRFkxTDJnMU15OHhNREl4TVRrME5UZzBNRFkzTUM5SlRrUlRTMFpDVWtkWVdGaGZVMUJmTWxKZlUxUlNYMDlRVGw5VFZFeGZVMDlNWHpNd01IZ3pNREF1YW5Cbnw1YTJjZWI4YWQ3ZGI2OTVhM2YyNmMwYjQzNGZhOGU3NjQ3MmU4NDNkMjE1NzU0YWYyMWU2YTQxYzliY2MzMmJi
SKF
SKF
21306 CC/W64
SKF SKF
Description
21306 CC/W64 SPHERICAL RLR BRG
Spherical Roller Bearing; 30MM Straight Bore; 72MM Outside Diameter; 19MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Not Relubricatable
Part #
21306 CC/W64
BDI #
1246066
Details
382.13
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/21306-CC-W64/p/1246066
Your Price
$ 382.13 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
0.45
EAN
7316571295312
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
No
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Solid Oil Lubricant
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.skf.com
Weight / LBS
0.933
Long Description
Spherical Roller Bearing; 30MM Straight Bore; 72MM Outside Diameter; 19MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Not Relubricatable
Bore
1.181 Inch | 30 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter
Width
0.748 Inch | 19 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

