https://www.bdiexpress.com/medias/INDXXXXXXXXX-24990460-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI0OXxpbWFnZS9qcGVnfGFHVXdMMmc1Tmk4eE1EYzJPRFUwTVRBNE9UZ3lNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qUTVPVEEwTmpCZk16QXdlRE13TUM1cWNHY3w0NTcxNjk0ZDM5MjEwMmVlZDUyZTYyYjJiMjIzM2EzZGQzNTJiN2ViOWQ0MmM1OWRiNWE1Mjc5MjBjMTEwYTUw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-24990460-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI0OXxpbWFnZS9qcGVnfGFHVXdMMmc1Tmk4eE1EYzJPRFUwTVRBNE9UZ3lNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qUTVPVEEwTmpCZk16QXdlRE13TUM1cWNHY3w0NTcxNjk0ZDM5MjEwMmVlZDUyZTYyYjJiMjIzM2EzZGQzNTJiN2ViOWQ0MmM1OWRiNWE1Mjc5MjBjMTEwYTUw
TRITAN
TRITAN
2211 CAKM/C3W33
TRITAN TRITAN
Description
2211 CAKM/C3W33 SPHERICAL ROLLER BEARING ; 55X100X25MM
Spherical Roller Bearing; 55MM Tapered Bore; 100MM Outside Diameter; 25MM Width; C0-Medium Clearance; Adapter Mount; Double Row; Steel Cage Material; Open Enclosure
Part #
2101057268
BDI #
24990462
Details
173.04
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/2211-CAKM-C3W33/p/24990462
Your Price
$ 173.04 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
0.871
EAN
0888569079527
Product Group - BDI
B04311
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.bearingslimited.com
Product Detail
Spherical Roller Bearing
Product Specification
55MM Tapered Bore; 100MM Outside Diameter; 25MM Width; C0-Medium Clearance; Adapter Mount; Double Row; Steel Cage Material; Open Enclosure
Long Description
Spherical Roller Bearing; 55MM Tapered Bore; 100MM Outside Diameter; 25MM Width; C0-Medium Clearance; Adapter Mount; Double Row; Steel Cage Material; Open Enclosure
