https://www.bdiexpress.com/medias/MFRNSKBRGXXX-SPHR-2RW-STR-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2MDh8aW1hZ2UvanBlZ3xhREUwTDJoaVlpOHhNRGcyTURVM01UYzROekk1TkM5TlJsSk9VMHRDVWtkWVdGaGZVMUJJVWw4eVVsZGZVMVJTWDA5UVJVNWZVMVJNWHpNd01IZ3pNREF1YW5CbnxjODg5Y2E1NzNlYmY2MWQ4ZDkzODQ4MzA3OWI3MWE2NzkwZjk3YmVhZTNjZGE2NDBjMmQyODE3MGRhMmU5YTU1
https://www.bdiexpress.com/medias/MFRNSKBRGXXX-SPHR-2RW-STR-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2MDh8aW1hZ2UvanBlZ3xhREUwTDJoaVlpOHhNRGcyTURVM01UYzROekk1TkM5TlJsSk9VMHRDVWtkWVdGaGZVMUJJVWw4eVVsZGZVMVJTWDA5UVJVNWZVMVJNWHpNd01IZ3pNREF1YW5CbnxjODg5Y2E1NzNlYmY2MWQ4ZDkzODQ4MzA3OWI3MWE2NzkwZjk3YmVhZTNjZGE2NDBjMmQyODE3MGRhMmU5YTU1
NSK
NSK
22211EAE4C3
NSK NSK
Description
22211EAE4C3 SPHERICAL ROLLER BEARING ; 55MM BOREX100MM ODX25MM W
Spherical Roller Bearing; 55MM Straight Bore; 100MM Outside Diameter; 25MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
22211EAE4C3
BDI #
1184023
Details
315.18
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/22211EAE4C3/p/1184023
Your Price
$ 315.18 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
0.81
EAN
0029176411106
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
22211EAE4C3
Weight / LBS
0.81
Long Description
Spherical Roller Bearing; 55MM Straight Bore; 100MM Outside Diameter; 25MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Bore
2.165 Inch | 55 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Width
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

