https://www.bdiexpress.com/medias/INDL-BBRGXXX-SPHR-2RW-STR-OPEN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyODd8aW1hZ2UvanBlZ3xhR1UyTDJoaVl5OHhNRGN4TVRBd05qQTFNak00TWk5SlRrUk1MVUpDVWtkWVdGaGZVMUJJVWw4eVVsZGZVMVJTWDA5UVJVNWZNekF3ZURNd01DNXFjR2N8OWE3Mzc2ZGNmNTRmZmY0ZjI0OTU0MWU4YTA3YjFhNTE2NDkxMzliZWI4MmE4MmRjNWZiYjRiNzRkNDZjZDA2Mg
LINKBELT
LINKBELT
22212LBC3
LINKBELT LINKBELT
Description
22212LBC3 SPHERICAL ROLLER BEARING KIT ; 60MM BORE 110MM OD 28MM WID SHAFT MOUNT
Spherical Roller Bearing; 60MM Straight Bore; 110MM Outside Diameter; 28MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Open Enclosure; Relubricatable
Part #
10979976
BDI #
576728
Details
694.0768735
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/22212LBC3/p/576728
Your Price
$ 694.08 / each
$ 811.28 / each BDIExpress
$ 811.28 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
1.211
EAN
0782935474179
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
22212LBC3
Weight / LBS
2.67
Long Description
Spherical Roller Bearing; 60MM Straight Bore; 110MM Outside Diameter; 28MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Open Enclosure; Relubricatable
Outside Diameter
4.331 Inch | 110 Millimeter
Bore
2.362 Inch | 60 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Width
1.102 Inch | 28 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh